TDK (TDK-Lambda) AC-DC on-board power supply

Sebelum PPN:
Rp709.900 - Rp989.900
Spesifikasi
Cooling MethodNatural air cooling
Input Voltage Range (V)AC85~265/DC120~370
Output Voltage Adjustment Range (V)Fixed
ShapeOn board
TypePower module

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
All-in-one design that does not require external components (fuses, electrolytic capacitors, etc.) Compact: 66% reduction in board space (compared to KWS10A and KWS10) High efficiency: 88% (KWS25A-24, 200VAC input) No-load standby power: 0.5W or less Wide operating ambient temperature range: -10 to 85°C (output derating available *Start-up guaranteed at -40°C) Lineup includes "Rakuoki" boards that are pin-compatible with the conventional KWS and KS series (KWS-A series already installed)

Ulasan Produk

Tidak ada ulasan