TDK (TDK-Lambda) AC input power (AC-DC converter)

Sebelum PPN:
Rp759.900 - Rp19.999.900
Spesifikasi
ShapeOpen frame

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The CME-A series is a board type (30/60/100/150 / 200W) / unit type (350 / 1500W) AC-DC power supply. The 30-350W output model uses a natural air cooling system, and the 1500W output model uses a forced air cooling system equipped with a variable fan speed circuit, making it an ideal power source for various devices that require noise reduction. Achieves maximum efficiency of 94%. By reducing the size of the power supply by 40% or more compared to the current product (CME series), the area occupied by the power supply of the customer's equipment can be reduced. This product is designed mainly for medical equipment and has various medical standards. Conforms to.
Use
For medical devices

Ulasan Produk

Tidak ada ulasan