LG AI Smart TV LED

Rating:
100% of 100
(1)
Sebelum PPN:
Rp7.299.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Fitur
Spesifikasi :
- New type 2025
- Real 4K
- α7 AI Processor 4K Gen8
- Matter / Voice Assistant
- ThinQ AI & WebOS
- Active HDR
- HDR10 Pro
- AI Magic Remote
- AI Smart. The New Smart Evolved by AI.
- AI Search
- AI Chatbot
- AI Concierge
- AI Sound Wizard
- FILMMAKER MODE
- VRR
- ALLM
- eARC
- 4K Resolution A New Standard for High Definition
- True Color Accuracy
- 4K Active HDR for Incredible Detail
- DVB-T2 Digital TV
- Ultra HD Resolution 3840 x 2160p
- Wide Viewing Angle
- True Cinema Experience
- Ultra Surround
- Lag Input Rendah
- Clear Voice III
- LG Sound Sync
- USB Media Player Movie,Music,Photo
- Mobile Connectivity
- Screen Share
- eARC / ARC (Audio Return Channel)
- Wifi Built in
- Bluetooth Surround Ready
- WebOS
- Airplay2
- Apple TV dan Netflix
- HDMI
- USB
- Cloud Photo & Video
- Garansi Resmi LG

Ulasan Produk