BOXUN Water Bath (Penangas Air)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Housing Dimensions (WxDxH) (mm)745x340x295
Internal Dimensions (WxDxH) (mm)600x300x180
Package Size (mm)860x450x390
Power (W)700
Power Supply Frequency (Hz)50
Power Supply Voltage (V)220
Temperature Fluctuation (°C)±0.2
Temperature Range (°C)RT+5 to 100
Temperature Resolution (°C)1
Tracking Alarm (°C)+2±0.5
Volume (L)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The water bath boiler is used for precise constant temperature and assistant heating in medical sanitation, industry and mining enterprises, scientific research institute and medical college for inspecting and testing pathology blood serum.

Product Description
Thermostatically controlled water bath;
Quality steel housing with static spray plastics, stainless steel chamber;
The temperature control system adopts high precision sensor and integrate circuit, precise and reliable

Packaging Details
1.Standard exporting package.
2.Cartons packaged with wooden pallet.
3.As so customized specifications such as logo or others.

Ulasan Produk

Tidak ada ulasan