BOXUN Autoclave Vertical (Alat Sterilisasi Uap)

Sebelum PPN:
Rp46.999.900 - Rp199.999.900
Spesifikasi
Power Supply Frequency (Hz)50±2%
Power Supply Voltage (V)220±10%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The autoclave is the equipment which utilizes the pressure saturated steam for sterilizing goods quickly and reliable. It is a perfect equipment for sterilizing the medical equipment, dressings, glassware, liquor culture mediums, etc.

Made of SUS304
Microcomputer intelligent control
Self-expanding type seal ring
Exhaust cold air automatically
Self-control when lack of water
Over temperature protection
Self-exhaust when over pressure
Buzzer reminds when sterilization ends

Packaging Details
1.Standard exporting package.
2.Cartons packaged with wooden pallet.
3.As so customized specifications such as logo or others.

Ulasan Produk

Tidak ada ulasan