BOXUN Shaker (Pengocok Inkubator)

Sebelum PPN:
Rp229.999.900 - Rp419.999.900
Spesifikasi
Power Supply Frequency (Hz)50/60
Power Supply Voltage (V)220
Rotation Accuracy (rpm)±1
Temperature Fluctuation (°C)±0.3 (At 37°C)
Temperature Range (°C)4 to 60
Temperature Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is widely used in bacterial culture, fermentation, hybridization, biochemical reaction, enzyme and cell tissue research which have high requirements on temperature and oscillation frequency. It is widely used in medicine, biology, molecular science, pharmaceutical, food, environmental protection and other research and application fields.

Adopting the BRIGHT I intelligent operating system, it can automatically compensate for control parameter values according to environmental changes;
7-inch touch screen, displaying real-time parameters;
Multi segment programmable, capable of setting 30 segments and 999 cycles;
With reservation function and multi-level permission operation;
With event recording function, curve and data viewing function;
USB storage function, with 1 million data records. Support for USB drive data export;
High quality compressor, DC motor;
Tempered glass doors with mechanical locks;
Humidity control model with water tank(BXYC-LX1***series).

Packaging Details
1.Standard exporting package.
2.Cartons packaged with wooden pallet.
3.As so customized specifications such as logo or others.

Ulasan Produk

Tidak ada ulasan