Watson Marlow Pump Peristaltic (Pompa Peristaltik)

Sebelum PPN:
Rp359.999.900 - Rp449.999.900
Spesifikasi
Drive Power Supply Frequency (Hz)50/60
Drive Power Supply Phase1
Operating Temperature (°C)5 to 40
StandardsCE, cETLus, C-Tick, IRAM, NSF/ANSI 61 (for Marprene tubing and LoadSure elements)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
630 series process pumps

630 series process pumps offer four drive options, colour display and intuitive menu structures that provide visual status indication and minimal key presses.

Flow rates from 0.001 L/min (0.0002 USGPM) to 18 L/min (4.76 USGPM) depending on model and pumphead/tubing options.

Pumphead options available as standard (others available on request):
-620R pumphead for continuous tubing
-620RE and 620RE4 pumpheads for tube elements
-620L and 620LG twin channel low pulse pumpheads
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Features and benefits
-Colour display and intuitive menu structures provide visual status indication and minimal key presses
-Flow rates from 0.001 L/min (0.0002 USGPM) to 18 L/min (4.76 USGPM) depending on model and pumphead/tubing options
-620R, 620RE, 620RE4, 620L and 620LG pumpheads available
-2,650:1 speed control range from 0.1 to 265 rpm in 0.1 rpm increments
-Keypad incorporates 3-level security PIN lock
-IP31 (NEMA 2) and IP66 (NEMA 4X) cased pumps available
-Dual voltage, 115 V/230 V 50/60 Hz
-Remote Analogue/Digital, RS232, RS485, PROFIBUS, PROFINET, SCADA and EtherNet/IP control options

Ulasan Produk

Tidak ada ulasan