Motic Microscope BA410E Series (Mikroskop Digital)
#Grup produk P112454733
Sebelum PPN:
Rp91.999.900 - Rp109.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Condenser | Swing Out Abbe Type N.A.0.9 with Aperture Diaphragm |
|---|---|
| Dimensions (LxWxH) (mm) | 550x242x435 |
| Eyepieces | Widefield N-WF10X/22mm with diopter adjustment, ±5 diopter |
| Fine Focus Precision (µm) | 1 |
| Focus Mechanism | Coaxial Coarse And Fine Focusing System With Tension Adjustment |
| Inclination (°) | 30 Inclined, 360 Rotating |
| Interpupillary Distance (mm) | 50-75 |
| Nose Piece | Reversed Sextuple |
| Objective Classification | CCIS EC-H Plan Achromatic, DIN (Halogen version) / CCIS Plan Semi-Apo, DIN (LED version) |
| Objective Mounting Thread (inch) | W 4/5x1/36 (RMS Standard) |
| Objectives | 4X/0.10 (WD 15.9mm); 10X/0.25 (WD 17.4mm); 40X/0.65/S (WD 0.5mm); 100X/1.25/S-Oil (WD 0.15mm) |
| Observation Tube Type | Trinocular Head, Siedentopf Type |
| Optical System | Colour Corrected Infinity Optical System (CCIS) |
| Stage Size (mm) | 180x170 |
| Travel Range X&Y (mm) | 80x55 |
| Trinocular Light Split | 100:0/20:80 (Optional 100:0/0:100) |
| Upper Limit Stop | Preset But Adjustable |
| Z-Axis Movement (mm) | 27 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Motic has launched its new upright microscope, the BA410E, a newly designed, modular stand especially for routine-clinical, lab, and teaching applications suitable for a wide range of transmitted light applications for the life science markets.
The improved CCIS Optical system includes a variety of contrast techniques like Fluorescence, dark field, polarization as well as an improved phase contrast: one condenser covers both positive as well as negative phase contrast lenses. While a solid-state quintuple nosepiece is standard, an optional sextuple nosepiece is now also available.Imaging has also been improved through new CCD adapters, optimizing the use of all Motic Digital cameras with CMOS and CCD sensor targets.
The completely lead-free manufacturing of the microscope and its optics follow the RoHS regulations of environment and user protection.
The improved CCIS Optical system includes a variety of contrast techniques like Fluorescence, dark field, polarization as well as an improved phase contrast: one condenser covers both positive as well as negative phase contrast lenses. While a solid-state quintuple nosepiece is standard, an optional sextuple nosepiece is now also available.Imaging has also been improved through new CCD adapters, optimizing the use of all Motic Digital cameras with CMOS and CCD sensor targets.
The completely lead-free manufacturing of the microscope and its optics follow the RoHS regulations of environment and user protection.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kdP112454733-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
