Watson Marlow Pump Variable Speed Manual Control (Pompa)

Sebelum PPN:
Rp119.999.900 - Rp159.999.900
Spesifikasi
Operating Temperature Range (°C)5 to 40
Operating Temperature Range (°F)40 to 104
StandardsCE, cETLus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100 series laboratory pumps

100 series pumps are small and stackable, saving valuable space in cleanroom, LAF and biosafety cabinet installations, capable of flow rates up to 190 ml/min.

The 100 series is the perfect pump for maximising yield in fermentation and cell culture applications. Ultra-compact and stackable for multiple feeds such as pH control, antifoam, nutrient and buffer addition, the 120 offers the ideal combination of size and technology to optimise your process. The 100 series pump is perfectly suited to single-use systems. Error-free tube change takes only seconds.

Biopharmaceutical processes require accurate and repeatable pumping that is easy to validate. With an exceptional 2,000:1 speed range, the 100 series pump delivers the flexibility and purity so vital to drug trials. A keypad lock secures your pumping parameters for consistent and repeatable performance.

Pumphead options available as standard (others available on request):
-102R single channel, two roller pumphead for continuous tubing
-114DV flip-top single-channel pumphead for continuous tubing
-400D1 single-channel pumphead for continuous tubing
-400DM2 twin-channel pumphead for manifold tubing
-400DM3 three-channel pumphead for manifold tubing
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Features and benefits
-Smooth, wipe down case with no sharp edges to tear gloves and no bug traps. IP31 ingress protection
-Superior speed control up to 2,000:1, ±1 % set speed accuracy, repeatable flow
-Efficient and intuitive to use, requiring minimal key presses
-Compact footprint requires minimal benchtop space
-Maintenance-free, brushless DC motor
-Single, twin or three channels of flow
-Manual, remote or auto control

Ulasan Produk

Tidak ada ulasan

Halaman Terkait