BOXUN Incubator Electric Heating (Inkubator Pemanas)

Sebelum PPN:
Rp26.999.900 - Rp129.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This electric thermostatic incubator has high temperature control precision and good heat distribution, and is suitable for all constant temperature experiments from room temperature +5℃ to 100℃. The wind speed supports 6 adjustable levels.

Product Description

LCD display, real-time display of working status;
BRIGHT I control system, automatically compensate parameters based on the environment
With countdown reservation function, the reservation time range is 99 hours 59 minutes;
Programmable design heating incubator: 10 segments 100 cycles program setting;
Double over temperature alarm function (A. controlled by temperature sensor system, B. independent temperature control switch);
The 6-stage speed regulation of the fan;
Preheating chamber design, to ensure rapid heating and good heat distribution effect;
Double door design, with glass inner door;
Equipped with 1 RS-485 interface.

Packaging Details
1.Standard exporting package.
2.Cartons packaged with wooden pallet.
3.As so customized specifications such as logo or others.

Ulasan Produk

Tidak ada ulasan