Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.199.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Front (m) | 1.8 |
|---|---|
| Height (m) | 1.5 |
| Material | Polyvinyl Chloride |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PVC flood barriers are barriers made of PVC (Polyvinyl Chloride) specifically designed to prevent floodwater from entering protected areas. PVC is highly resistant to water, corrosion, and various extreme weather conditions, making it an ideal choice for protecting areas from floodwaters and floodwaters.
Advantages of PVC Flood Barriers
Durable and Sturdy:
One of the main advantages of PVC flood barriers is their exceptional durability. PVC is renowned for its ability to withstand high water pressure and its resistance to extreme weather. PVC flood barriers can last for a long time without damage or deterioration.
Easy to install and remove:
PVC flood fences are designed for quick and easy installation. You don't need experts or special equipment to install it. Just install a barrier in the desired area, and this barrier is ready to protect you from flooding.
Water Resistance:
One of the main reasons PVC flood barriers are so popular is their water resistance. PVC is not easily damaged or degraded by water or moisture, making it highly effective at preventing floodwater from entering buildings.
Easy Maintenance:
PVC flood barriers are very easy to clean and maintain. After use, simply wipe away any dirt or water residue from the barrier and store it in a safe place.
Benefits of Using Flood Barriers
Effective Flood Protection:
With PVC Flood Fencing, you can protect your home or commercial building from damage caused by flooding. This barrier will prevent water from entering the protected area, keeping valuables and infrastructure safe.
Reducing Repair Costs:
Flood damage often requires very high repair costs. By using PVC Flood Fences, you can avoid major damage that could result in costly renovations or cleanup.
Increasing Security:
PVC flood fencing not only protects your belongings but also enhances the safety of building occupants. By preventing water from entering, you reduce the risk of accidents or injuries that can also occur due to flooding.
Environmentally Friendly:
The PVC material used in this flood barrier is non-hazardous, making it an eco-friendly choice for protecting your area. Furthermore, PVC flood barriers are reusable, reducing waste.
Advantages of PVC Flood Barriers
Durable and Sturdy:
One of the main advantages of PVC flood barriers is their exceptional durability. PVC is renowned for its ability to withstand high water pressure and its resistance to extreme weather. PVC flood barriers can last for a long time without damage or deterioration.
Easy to install and remove:
PVC flood fences are designed for quick and easy installation. You don't need experts or special equipment to install it. Just install a barrier in the desired area, and this barrier is ready to protect you from flooding.
Water Resistance:
One of the main reasons PVC flood barriers are so popular is their water resistance. PVC is not easily damaged or degraded by water or moisture, making it highly effective at preventing floodwater from entering buildings.
Easy Maintenance:
PVC flood barriers are very easy to clean and maintain. After use, simply wipe away any dirt or water residue from the barrier and store it in a safe place.
Benefits of Using Flood Barriers
Effective Flood Protection:
With PVC Flood Fencing, you can protect your home or commercial building from damage caused by flooding. This barrier will prevent water from entering the protected area, keeping valuables and infrastructure safe.
Reducing Repair Costs:
Flood damage often requires very high repair costs. By using PVC Flood Fences, you can avoid major damage that could result in costly renovations or cleanup.
Increasing Security:
PVC flood fencing not only protects your belongings but also enhances the safety of building occupants. By preventing water from entering, you reduce the risk of accidents or injuries that can also occur due to flooding.
Environmentally Friendly:
The PVC material used in this flood barrier is non-hazardous, making it an eco-friendly choice for protecting your area. Furthermore, PVC flood barriers are reusable, reducing waste.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9bP112454335-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
