SWIPE-ALL Industrial Medium-Duty Multipurpose Cleaning Wipers (Lap Penyerap)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp619.900
Spesifikasi
ColorBlue
Material50% Pulp and 50% PET
Number of Sheets per Roll900
Size Per Sheet (cm)30x34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial Wipes – Cleanliness is a key factor in maintaining product quality and workplace safety. Cleaning with a cotton swab has become somewhat outdated due to its perceived inefficiency and lack of industrial use. One product that offers the best cleaning solution today is P60 Industrial Wipes.

Industrial Wipes P60 Swipe All Advantages & Benefits
High Quality with Low Lint:
Reduces the risk of contamination from fibers or particles that can disrupt the production process (Low Lint) with low residue. This makes it ideal for use in environments requiring maximum cleanliness, such as the electronics and automotive industries.
High Absorbency:
One of the main benefits of these S60 wipes is their ability to quickly absorb liquids or chemicals. This is very helpful in cleaning up spills or liquids that could disrupt work processes.
Strength and Durability:
Made from strong, tear-resistant materials, even when cleaning rough surfaces. This durability is crucial for reducing operational costs and reducing the frequency of replacements.
Flexibility of Use:
Can be used for various cleaning purposes, from cleaning equipment, removing oil spills, to removing dust in various areas.
Reducing the Risk of Contamination:
In industries such as pharmaceuticals or electronics, contamination from dust or fibers can be a significant risk. Using P60 wipes can minimize this risk, maintaining the quality and integrity of the product.

Use of P60 Low Lint Wipes in Various Industries
Electronics Industry: In the electronics industry, cleanliness and contamination prevention are crucial. The use of fibers or small particles can damage sensitive components.
Automotive Industry: Cleaning vehicles and automotive parts requires wipes that can quickly absorb oil, grease, and other dirt. P60 Wipes offer a practical solution without leaving a lint-like residue.
In the Pharmaceutical Industry, cleanliness is a top priority. P60 Low Lint Wipes help keep production areas clean and free from contamination, ensuring the quality of pharmaceutical products is maintained.
Production and Manufacturing Industry: In production and manufacturing processes, effective, lint-free cleaning is essential to maintaining smooth production. P60 Wipes can be used to clean equipment and work areas with maximum results.

Industrial Wipes, very low dust (low lint) because it is made from 50% Pulp and 50% PET so it is very suitable for sensitive applications that require low lint wipers.
The blue color can be used as color coding, namely to differentiate applications or differentiate users in the production process.

Ulasan Produk

Tidak ada ulasan