Azbil (Yamatake) Digital indicating controller: R36

Sebelum PPN:
Rp47.999.900 - Rp65.999.900
Spesifikasi
Communication ProtocolRS-485
Event TypePV upper limit, PV lower limit, PV upper and lower limits, deviation upper limit, deviation lower limit, deviation upper and lower limits, etc.
Indication accuracy±0.1FS ±1 digit, negative range of thermocouple is ±0.2%FS ±1 digit (at ambient temperature 23±2°C)
InputUniversal
Mass (g)Approx. 300 (including mounting fixtures)
Number of Input PointsExternal switch: Maximum 4 points, Current transformer: 2 points (optional)
Number of Outputs2 to 3 points (depending on the model)
Power ConsumptionMaximum 12VA
Power Supply Voltage (V)(Rating) AC100-240 (50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sampling Cycle0.1s
Type of Display4-digit digital, 7-digit LED display (PV: upper green, SP lower orange)
Type of InputFull multi-range of thermocouples, resistance thermometers, DC current, and DC voltage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Included] Traceability certificate + Working measuring instrument report - Standard instrument calibration report (Japanese)
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
[Included] Traceability certificate + Working measuring instrument report - Standard instrument calibration report (Japanese)

Ulasan Produk

Tidak ada ulasan