Azbil (Yamatake) Digital indicating controller C15SC ~

Sebelum PPN:
Rp14.999.900
Spesifikasi
Applicable StandardCE marking (EN61010-1, EN61326)
Communication ProtocolRS-485 (3-wire system)
Communication SpeedUp to 38400bps
ConnectorDedicated cable
Mass (g)200 (including socket)
Number of ConnectionsUp to 31 units
Power Supply Voltage (V)DC24 to 48/AC24(50/60Hz)
StructureIP66 (front)
Type of SignSocket mounting type
connection length (m)Up to 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Included] Traceability certificate + Working measuring instrument report - Standard instrument calibration report (Japanese)
Feature
[Included] Traceability certificate + Working measuring instrument report - Standard instrument calibration report (Japanese)

Ulasan Produk

Tidak ada ulasan