Azbil (Yamatake) Sensor

Sebelum PPN:
Rp15.999.900
Spesifikasi
ClassificationGeneral-purpose sheathed resistance thermometer
ElementPt100 3-wire type / JPt100 3-wire type
Length (mm)100・150・200・350・500・750・1000
MaterialSUS316L
Protective Tube Diameter D (φmm)3.2・4.8・6.4・8.0
ShapeTerminal box type flange type
Temperature Range (°C)-200 to 100・-40 to 250・0 to 500
ToleranceClass B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The YY series has a wide variety of types, from general type with lead wire to protective tube type.
In addition, we offer three types of connection, straight type, screw fixed type, and flange type.
Feature
The YY series has a wide variety of types, from general type with lead wire to protective tube type.
In addition, we offer three types of connection, straight type, screw fixed type, and flange type.

Ulasan Produk

Tidak ada ulasan