Azbil (Yamatake) Motor Converter

Sebelum PPN:
Rp27.999.900
Spesifikasi
Altitude (m)2000 or less
Applicable StandardEN61010-1, EN61326-1
Input FormatDC4 to 20mA
Insulation Resistance (MΩ)20 or more (between power terminal and secondary terminal, DC500V)
Mass (g)Approximately 250 (including dedicated mounting equipment)
Operating Ambient Humidity (%RH)10 to 90 (no condensation)
Power Consumption12VA or less
Power Supply Voltage (V)AC100 to 240(50/60Hz)
Specification● Additional processing: Traceability certification support

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Included] Traceability certificate + Working measuring instrument report - Standard instrument calibration report (Japanese)
Feature
[Included] Traceability certificate + Working measuring instrument report - Standard instrument calibration report (Japanese)

Ulasan Produk

Tidak ada ulasan