Azbil (Yamatake) High performance industrial gas solenoid valve

Sebelum PPN:
Rp3.799.900 - Rp4.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An indicator light with excellent visibility, the optical axis position is located only 4 mm from the tip, and a 2-optical axis type is also available, contributing to space saving and cost saving.
With the 2-optical axis type, the operation mode can be set for each optical axis with the LO / DO selector switch. Guaranteed -25 ° C for freezer warehouses.
Feature
An indicator light with excellent visibility, the optical axis position is located only 4 mm from the tip, and a 2-optical axis type is also available, contributing to space saving and cost saving.
With the 2-optical axis type, the operation mode can be set for each optical axis with the LO / DO selector switch. Guaranteed -25 ° C for freezer warehouses.

Ulasan Produk

Tidak ada ulasan