Azbil (Yamatake) Digital indicating controller C1M

Sebelum PPN:
Rp4.799.900 - Rp10.999.900
Spesifikasi
Digital inputFunctions: Set point (SP) switching, PID switching, Auto/Manual switching, RUN/READY switching, auto tuning stop/start, etc.
Dimensions, Vertical x Horizontal x Depth (mm)48x48x65
Event TypePV upper limit, PV lower limit, PV upper and lower limits, deviation upper limit, deviation lower limit, deviation upper and lower limits, etc.
Mass (g)130 (including dedicated mounting equipment)
Panel Size (mm)48x48
Power Consumption (VA)8 or less
Power Supply Voltage (V)AC100 to 240(50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSDC C1M
StructureIP66 (front)
Type of DisplayDigital 4-digit LCD display
Type of control1. On/off control/2. PID control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Successor to the SDC15 controller! Easy replacement! Easier to use (Further performance improvement) Easy to understand (Large LCD display) Easy connection (PLC link function, high-speed response)
Feature
Successor to the SDC15 controller! Easy replacement! Easier to use (Further performance improvement) Easy to understand (Large LCD display) Easy connection (PLC link function, high-speed response)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait