Azbil (Yamatake) Digital indicating controller C15TR ~

Sebelum PPN:
Rp11.999.900 - Rp14.999.900
Spesifikasi
Control OutputRelay contacts
Digital inputFunctions: Up to 4 types of setting (SP) value switching, RUN/READY switching, AUTO/MANUAL switching, auto tuning stop/start, etc.
Event TypePV upper limit, PV lower limit, PV upper and lower limits, deviation upper limit, deviation lower limit, deviation upper and lower limits, etc.
Mass (g)Approx. 150 (including mounting fixtures)
MountingPanel mounting type
Panel Size (mm)48x48
Sampling Period (ms)500
SeriesSDC C15
SpecificationTraceability certification available
StandardJIS C 1602-1995
Type of DisplayDigital 4-digit, 7-segment LED display (PV: upper green/SP: lower orange)
Type of control1. On-off control / 2. Control with fixed PID value (RationaLOOP PID) / 3. Self-tuning

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heater control is possible with simple settings.
By using a PC loader, you can easily check the control status.
[Included] Traceability certificate + Working measuring instrument report - Standard instrument calibration report (Japanese)
Feature
Heater control is possible with simple settings.
By using a PC loader, you can easily check the control status.
[Included] Traceability certificate + Working measuring instrument report - Standard instrument calibration report (Japanese)

Ulasan Produk

Tidak ada ulasan