Azbil (Yamatake) Chiyotsutsukei

Sebelum PPN:
Rp54.999.900
Spesifikasi
AccuracyMonthly difference <± 140s
Ambient Humidity (% RH)[Reference conditions] 60 ± 5, [Operating conditions] 10 to 90
Ambient Temperature (°C)[Standard conditions] 23 -2 / + 5, [Operating conditions] 0 to 50 ° C, 0 to 40 ° C (when two or more main units are closely attached), 0 to 50 ° C (display section)
Applicable StandardEN61010-1, EN61326-1(For use in industrial locations)
Memory BackupEEPROM (1 million writes or less) (for parameter setting)
MountingBody: DIN rail mounting or integrated bracket mounting (display unit integrated)
Offset Angle (°)[Operating conditions] Reference plane ±10° (body), no limit (display)
Power ConsumptionAC power model: 25 VA or less 10 W or less, DC power model: 12 W or less
Power Supply Voltage[Standard conditions] AC power supply model: AC105V ± 10%, DC power supply model: DC24V ± 5%
Rated power supply voltage[Operating conditions] AC power supply model: 100 to 240 VAC (operating input voltage: 85 to 264 VAC) DC power supply: 24 VDC (operating input voltage: 20.4 to 28.8 VDC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The C7G Graphical Controller is a digital controller that not only performs PID control, but also utilizes the controller's features to extract and record process data, and calculate a health index from the extracted data, contributing to preventive maintenance of manufacturing equipment, the needs of which have been growing in recent years. [Included] Traceability certificate + Working measuring instrument certificate - Standard instrument calibration certificate (Japanese)
Feature
The C7G Graphical Controller is a digital controller that not only performs PID control, but also utilizes the controller's features to extract and record process data, and calculate a health index from the extracted data, contributing to preventive maintenance of manufacturing equipment, the needs of which have been growing in recent years. [Included] Traceability certificate + Working measuring instrument certificate - Standard instrument calibration certificate (Japanese)

Ulasan Produk

Tidak ada ulasan