Azbil (Yamatake) Amplifier built-in pipe leak sensor

Sebelum PPN:
Rp4.099.900
Spesifikasi
TypeBuilt-in amplifier

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A detection method with few malfunctions due to bubbles and water droplets. The output mode can be selected according to the presence or absence of liquid.
The operation part is placed on the side. Indicator light position that is easy to see even when the sensor is connected.
An output selector switch that can be operated even when the sensors are connected.
Built-in erroneous output prevention circuit and power reverse connection protection circuit when power is turned on.
Feature
A detection method with few malfunctions due to bubbles and water droplets. The output mode can be selected according to the presence or absence of liquid.
The operation part is placed on the side. Indicator light position that is easy to see even when the sensor is connected.
An output selector switch that can be operated even when the sensors are connected.
Built-in erroneous output prevention circuit and power reverse connection protection circuit when power is turned on.

Ulasan Produk

Tidak ada ulasan