OMRON Voltage/Current Panel Meter K3HB-X

Sebelum PPN:
Rp8.099.900 - Rp17.999.900
Spesifikasi
Altitude (m)2000 or less
Ambient Humidity to Use (%RH)25~85
Applicable StandardUL61010-1, CSA C22.2 No.61010-1-04, EN61010-1 (IEC61010-1), Pollution Degree 2/Overvoltage Category II, EN61326-1
Character Height (mm)PV: 14.2 (green/red switching), SV: 4.9 (green)
Conversion SystemDelta Sigma method
Digit Number of Display5-digit
Display Range-19999~99999
Included AccessoriesWaterproof packing, 2 fixtures, terminal cover, unit seal, instruction manual
Insulation Resistance (MΩ)20 or more (at 500 VDC)
Noise resistancePower supply terminal normal / common mode ± 1500V (square wave of rising 1ns, pulse width 1μs, 100ns)
Power Consumption (VA)At maximum load: 18 or less
Power Supply Voltage (V)AC100~240
Protection ClassFront: NEMA4X indoor compliant (equivalent to IP66), rear case: IP20, terminal part: IP00 + finger protection (VDE0106/100)
Protective FunctionMemory: EEPROM (nonvolatile memory) (100,000 writes)
Storage Temperature Range (°C)-25 to +65 (with no icing or condensation)
Type of DisplayNegative type LCD (backlight LED) display, 7-segment digital display
Type of SignPanel mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Two-color green / red display switching that shows the measurement display of analog quantities such as voltage and current signals, and the panel meter operation judgment that is optimal for discrimination.
Equipped with a position meter that shows the tendency of driving conditions.
Expanded for versatile measurement and discrimination applications by inputting external events.
UL standard conformity certification (mark license certification)
Conforms to CE marking by third-party evaluation.
NEMA 4X compliant (equivalent to IP66) drip-proof structure.

Ulasan Produk

Tidak ada ulasan