OMRON Voltage Sensor SDV

Sebelum PPN:
Rp4.999.900 - Rp6.799.900
Spesifikasi
Control power supplyAC100/110V
Impact Resistance Durability (m/s²)294
Insulation Resistance (MΩ)10 or more (between electrical circuit and outer box, between input terminal and power supply terminal) (at 500 VDC)
Lightning impulse withstand voltage± 1.2 x 50μs 4500V (between electric circuit and outer box) ± 1.2 x 50μs 3000V (between power terminals)
Operating TimeOperation time 0.5 seconds or less (For overvoltage setting: When the operation value changes from 80% to 120%, for undervoltage setting: When the operation value changes from 120% to 80%)
TypeVoltage Sensor
Vibration Resistance (Destruction) Frequency (Hz)10-25, Double amplitude 2mm (up to 19.6m / s² ) 3 directions 2h
Vibration Resistance (Malfunction) Frequency (Hz)16.7, Double amplitude 1mm 3 directions 10min
Withstand VoltageAC2000V 1min (between all electrical circuits and outer box, between input terminal and power supply terminal)
Withstand Voltage (V/minute)Between the entire electrical circuit and the outer box, between the input terminal and the power terminal: AC2000V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
New series with voltage sensor timer function that is most suitable for voltage detection / alarm applications Overvoltage detection, undervoltage detection (switched by switch) single operation type (type SDV-F) and double operation type (type SDV-) Prepare two types of D).
Added a series with a single-operation timer function equipped with an on-delay / off-delay / power start lock timer (switched with a switch) operation function. (Shape SDV-FH □ T)
Overcurrent and undercurrent can be detected in combination with the shunt type SDV-SH.
For AC voltage and DC voltage. (Both SDV-F and -D can be switched with a switch)
The DC micro input dedicated product (SDV-FL) can be switched between with and without DC polarity.
The return value setting range can be set even wider. (2-30% SDV-F)
Equipped with a light emitting diode for operation display, which is convenient for operation inspection. (Shape SDV-F, -D)
Obtained safety standards UL and CSA. (Shape SDV-F)

Ulasan Produk

Tidak ada ulasan