OMRON UnInterruptible Power Supply BY Series

Sebelum PPN:
Rp13.999.900 - Rp22.999.900
Spesifikasi
BatterySealed lead battery DC6V/7.2Ah/2 pieces, user replaceable (hot swap), automatic battery check function, battery expansion possible
Battery Capacity (AH)6
Battery Voltage (V)DC6
Cable Length (m)About 1.8
Cooling MethodNatural cooling (no fan)
Dimensions (mm)287x330x45
FunctionPower supply noise/surge protection
Included Accessories3P-2P conversion plug, connection cable (RS-232C/USB approx. 1.8m), vertical stand (sold separately: BYV50F), remote ON/OFF connector
Input Frequency (Hz)50/60±4
Input plugShape: NEMA5-15P
Maximum Current (A)At rated input voltage: 6 / At minimum input voltage: 7.5
Noise Level (dB)40 or less
Number of PhasesSingle-phase 2-wire (with ground)
Operation PatternFor commercial use power supply
Outer Dimensions (mm)287x330x45(WxDxH)
Output Frequency (Hz)(During commercial operation) Input frequency through output, (During backup operation) 50/60±1
Output WaveformCommercial use: Sine wave / Backup: Sine wave
Output of OutletBackup: NEMA5-15R x 3
Output voltage (V)During commercial operation: Input voltage through output, During backup operation: 100 mode: AC100±5%, 110 mode: AC110±5%, 115 mode: AC115±5%, 120 mode: AC120±5%
Power Consumption (W)[Internal] No load: Normally 12/Maximum 20, Rated load Normally 27/Maximum 34 (internal)
Protective FunctionInput: Reset type overcurrent protection, Output: Overload protection
Rated Input Voltage (V)AC100/110/115/120
Rated Output Current (A)5~4.2
StandardNoise regulation: VCCI Class B, Power cable: UL certified
Storage Temperature (°C)-15~40
TypeBattery: Small valve-regulated (sealed) lead-acid battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compact, sine wave output UPS that can be safely used on PCs equipped with a PFC power supply

Ulasan Produk

Tidak ada ulasan