OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5CN-H

Sebelum PPN:
Rp8.499.900 - Rp13.999.900
Spesifikasi
Ambient Humidity to Use (%RH)25-85 relative humidity
Applicable StandardEN61010-1 (IEC61010-1): Pollution Degree 2, Overvoltage Category II, Lloyd Standard
Character Height (mm)PV : 11, SV : 6.5
Dimensions (mm)48x48
Input Impedance (ohm)Current input 150 or less, voltage input 1M or more (When connecting ES2-HB, use 1: 1 connection.)
Insulation Resistance (MΩ)20 or more (DC500V applied)
MemoryNon-volatile memory (Number of writes: 1 million times)
Operating Temperature Range (°C)-10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50
Pattern SettingDigital setting with front keys
Power Supply Voltage (V)AC100~240 (50/60Hz)
Protection ClassFront: IP66, Rear case: IP20, Terminal part: IP00
Sensitivity(Adjustment); Temperature input: 0.1 to 3240.0°C or°F (in 0.1°C or°F units); Analog input: 0.01 to 99.99% FS (in 0.01% FS units)
StandardCertification Standards; UL61010-1, CSA C22.2 No.1010-1
Storage Temperature (°C)-25 to 65 (no condensation or freezing)
Storage Temperature Range (°C)-25 to +65 (with no condensation or icing)
TypeTerminal block type
Type of Display11-segment digital display and single emission display (7-segment display is also possible)
Type of InputThermocouple / RTD / Current / Voltage
Type of controlON/OFF control/PID control with auto tuning

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.

Ulasan Produk

Tidak ada ulasan