OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5AN-H (Pengontrol Suhu)
Sebelum PPN:
Rp11.999.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | RSP input / (± 0.2% FS) ± 1 digit or less |
|---|---|
| Character Height (mm) | PV : 15.8, SV : 9.5, MV : 6.8 |
| Control Output | Output unit method |
| Dimensions (mm) | 96x96 |
| Display | 3-level display Contents: PV / SV / MV, PV / SV / bank No. or remaining soak time |
| Input Impedance (ohm) | Current input 150 or less, voltage input 1M or more (When connecting ES2-HB, use 1: 1 connection.) |
| Insulation Resistance (MΩ) | 20 or more (at 500 VDC) |
| Number of Outputs | 2 |
| Operating Temperature Range (°C) | -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 |
| Pattern Setting | Digital setting by front key or RSP input |
| Power Consumption (VA) | 12 |
| Power Supply Voltage (V) | AC100~240 |
| Protection Class | Front: IP66, Rear case: IP20, Terminal part: IP00 |
| Protective Function | Non-volatile memory (Number of writes: 1 million times) |
| Reset | Manual reset value / 0.0 to 100.0% (in units of 0.1%) |
| Standard | (Certification) UL61010-1, CSA C22.2 No.1010-1 |
| Storage Temperature (°C) | -25 to 65 (no condensation or freezing) |
| Suitable For | EN61010-1 (IEC61010-1): Pollution Degree 2, Overvoltage Category II, Lloyd Standard |
| Type of Display | 11-segment digital display and single light-emitting display (7-segment display also available), 3-row display Contents: PV/SV/MV, PV/SV/bank No. or remaining soak time, PV and SV are both 5 digits, MV is 4 digits |
| Type of Input | Thermocouple / RTD / Current / Voltage |
| Type of control | ON/OFF control/PID control with auto tuning |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
*The output unit method requires a separately sold output unit. Be sure to order it as a set with the output unit. *When using the linear output unit, the heater detection function is disabled.For products for which delivery dates must be confirmed each time, a "tentative delivery date" is displayed because we need to confirm the delivery date, including production status, with our suppliers each time an order is placed.
After you place an order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
A new lineup of general-purpose temperature controllers with high performance (high resolution, high speed, and high precision input) type. Supports simple calculations and preventive maintenance. Communication from the front is possible using the infrared port.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20E5AN-H%20(Pengontrol%20Suhu)/hnP112448635-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
