OMRON Temperature Panel Meter K3HB-H

Sebelum PPN:
Rp7.099.900 - Rp14.999.900
Spesifikasi
Digit Number of Display5-digit
Power Supply Voltage (V)AC100~240
Type of SignPanel mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* A dedicated cable for BCD output is required for BCD output.
* The DC power supply type requires a control power capacity of approximately 1A per unit when the power is turned on. Be especially careful when using multiple units.
Feature
High-speed sampling of 50 times / s (20ms).
Temperature input correction is a two-point correction that is easy to set.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait