OMRON Temperature Indicator/Indicator Alarm K3MA-L

Sebelum PPN:
Rp5.699.900 - Rp6.699.900
Spesifikasi
Ambient Humidity to Use (%RH)25 to 85 (with no condensation)
Applicable StandardUL3121-1, EN61010-1 (IEC61010-1): Pollution degree 2 / Overvoltage category II
Character Height (mm)14.2
Digit Number of Display4 digits
DisplayZero: Zero digit suppression
Display Range-1999~9999
Display update cycleSampling cycle (sampling cycle x average count when using the averaging function)
Input MethodTemperature (Platinum resistance thermometer/thermocouple)
Input SignalThermocouple: K, J, T, E, L, U, N, R, S, B ; Platinum resistance thermometer: JPt100, Pt100
Insulation Resistance (MΩ)20 or more (at 500 VDC) ; Between all external terminals and case, between input-output-power supply
MethodMeasurement: Double integration method
Noise resistancePower supply terminal Normal/common mode ±1500V, rising 1ns square wave ±1μs, 100ns
Number of Digits4 digits (-1999 to 9999)
Power Consumption (VA)At maximum load: 6 or less
Power Input (V)AC100~240 (50/60Hz)
Power Supply Voltage (V)AC100~240
Protection ClassFront: NEMA4X indoor compliant (equivalent to IP66), rear case: IP20, terminal part: IP00 + finger protection (VDE0106/100)
Protective FunctionMemory: Non-volatile memory (number of writes 100,000 times)
Response TimeComparative output: 1000 ms or less
Sampling Cycle (ms)500
Storage Temperature Range (°C)-25 to +65 (with no condensation or icing)
Type of Display7-segment digital display
Type of InputPlatinum resistance thermometer/thermocouple
Type of SignPanel mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Achieves high visibility with a negative LCD display with 2-color LED (red / green) backlight. Wide range of resistance temperature detectors (2 types) and thermocouples (10 types).
Easy setting by front key operation.
Equipped with an averaging processing function that suppresses flicker.
Equipped with temperature shift function and temperature unit switching function.
You can check the MAX / MIN display.
Short body size with a depth (under the neck) of 80 mm.
Equipped with a terminal cover to prevent electric shock as standard equipment.
The front part has a waterproof and dustproof structure that conforms to the protective structure NEMA 4X (equivalent to IP66).
UL standard conformity certification (mark license certification)
Conforms to CE marking

Ulasan Produk

Tidak ada ulasan