OMRON Temperature Controller Thermac E5CB Series

Sebelum PPN:
Rp2.599.900
Spesifikasi
Alarm OutputRelay output AC250V 1A (resistance load)
Alarm setting value-1999 to 9999 (Decimal point position depends on input type)
Allowable Voltage fluctuationRange: 85% to 110% of rated voltage
Ambient Humidity to Use (%RH)25-85 relative humidity
Character Height (mm)PV/16.2, SV/7.8
Control OutputVoltage output (for SSR drive)
Control cycle0.5, 1 to 99s (1s unit)
Dimensions (mm)48x48
DisplayLED
FunctionTemperature input correction, run / stop, protection function, etc.
Indication accuracy(± 0.5% of indicated value or ± 1°C, whichever is greater) ± 1 digit or less, K and T of -100°C or less are ± 2°C ± 1 digit or less. R, S 200°C or less is ± 3°C ± 1 digit or less.
Influence of TemperatureThermocouple input (R, S): (± 1% PV or ± 10°C, whichever is greater) ± 1 digit or less, Thermocouple input (K, J, T): (± 1% PV or ± 4°C, whichever is greater) ) ± 1 digit or less
Influence of VoltageThermocouple input (R, S): (± 1% PV or ± 10°C, whichever is greater) ± 1 digit or less, Thermocouple input (K, J, T): (± 1% PV or ± 4°C, whichever is greater) ) ± 1 digit or less
Insulation Resistance (MΩ)20 or more (at 500 VDC)
Operating Temperature Range (°C)-10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50
Pattern SettingDigital setting with front keys
Power Consumption (VA)About 3.5
Power Supply Voltage (V)AC100~240
Proportional Band (P) (°C/°F)0.1 to 999.9 (in units of 0.1°C or °F)
Protection ClassFront: IP66, Rear case: IP20, Terminal part: IP00
SensitivityAdjustable sensitivity / 0.1 to 999.9°C or ° F (0.1°C or ° F unit)
SeriesE5CB
Storage Temperature (°C)-25 to 65 (no condensation or freezing)
Storage Temperature Range (°C)-25 to +65 (with no condensation or icing)
Type of Display7-segment digital display and single emission display
Type of Inputthermocouple
Type of controlON/OFF control/PID control with auto tuning

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Stable temperature control is achieved with the same control performance as the E5□N series. Furthermore, it can be installed closely together, improving the freedom of panel design. Character height of approximately 16 mm improves visibility. Neck dimension of 60 mm reduces the depth of the control panel. Fewer parameters make setup easy. The minimum settings required for heater control are sufficient. Press the W key even for PID control to start AT (auto-tuning) immediately. The base model 8 specifications with temperature control + 1 alarm point significantly reduce setup time. Highly reliable 3-year warranty Sampling cycle 250 ms

Ulasan Produk

Tidak ada ulasan