OMRON Temperature Controller (Digital Controller) Program Type E5EC-T

Sebelum PPN:
Rp7.299.900 - Rp12.999.900
Spesifikasi
Allowable Voltage fluctuationRange: 85% to 110% of power supply voltage
Applicable StandardEN 61010-1(IEC 61010-1), RCM
Character Height (mm)PV : 18, SV : 11, MV : 7.8
Input Impedance (ohm)Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
Installation Altitude (m)2000 or less
Insulation Resistance (MΩ)20 or more (DC500V applied)
MemoryNon-volatile memory (Number of writes: 1 million times)
Number of Outputs4
Operating Temperature Range (°C)-10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
Pattern SettingDigital setting with front keys
Power Consumption (VA)8.7 and below
Power Supply Voltage (V)AC100~240 (50/60Hz)
Protection ClassFront: IP66, Rear case: IP20, Terminal part: IP00
ShapeDIN48x96
Standard[Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, Korea Radio Regulations (Radio Act: KC mark) (some models only)
Storage Temperature (°C)-25 to 65 (no condensation or freezing)
Terminal ShapeScrew terminal block
Type of Display11-segment digital display and single light-emitting display. Contents: PV/SP/program number, segment number, remaining time in segment, operation amount (valve opening), number of digits: 4 digits
Type of InputThermocouple / resistance temperature detector / sensor / current / voltage
Type of controlON/OFF control/PID control with auto tuning

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.

Ulasan Produk

Tidak ada ulasan