OMRON Temperature Controller (Digital Controller) E5GC

Sebelum PPN:
Rp4.399.900 - Rp9.499.900
Spesifikasi
Altitude (m)2000 or less
Ambient Humidity to Use (%RH)25-85 relative humidity
Applicable StandardEN 61010-1(IEC 61010-1), RCM
Character Height (mm)PV : 10.5, SV : 5
Input Impedance (ohm)Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
Installation Altitude (m)2000 or less
Insulation Resistance (MΩ)20 or more (DC500V applied)
MemoryNon-volatile memory (Number of writes: 1 million times)
Operating Temperature Range (°C)-10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
Pattern SettingDigital setting with front keys
Power Consumption (VA)5.9 or less
Power Supply Voltage (V)AC100~240 (50/60Hz)
Protection ClassFront: IP66, Rear case: IP20, Terminal part: IP00
ShapeDIN48x24
Standard[Certification standard] cULus: UL 61010-1/CSA C22.2 No.61010-1, Korea Radio Regulations (Radio Act: KC mark) (some models only)
Storage Temperature (°C)-25 to 65 (no condensation or freezing)
Type of Display11 segment digital display and single emission display
Type of InputThermocouple / resistance temperature detector / sensor / current / voltage
Type of controlON/OFF or 2 degrees of freedom PID (with auto tuning)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan