Sebelum PPN:
Rp5.899.900 - Rp9.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | (Transmission output) ± 0.3% FS or less, (Remote SP input) ± 0.2% FS ± 1 digit or less |
|---|---|
| Altitude (m) | 2000 or less |
| Character Height (mm) | PV : 18.0, SV : 11.0, MV : 7.8 |
| Control Output | Relay contacts |
| Display | Three-stage display. Contents: PV / SV / MV, PV / SV / Multi SP or remaining soak time, etc. |
| Input Impedance (ohm) | Current input 150 or less, voltage input 1M or more (When connecting ES2-HB / THB, use 1: 1 connection.) |
| Input Voltage (V) | DC1 to 5, DC0 to 5, DC0 to 10 (input impedance 1MΩ or more) |
| Insulation Resistance (MΩ) | 20 or more (DC500V applied) |
| Operating Temperature Range (°C) | -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard |
| Operation Environment | Overvoltage category II, pollution degree 2 (EN / IEC / UL 61010-1) |
| Pattern Setting | Digital setting with front keys |
| Protection Class | Front: IP66, Rear case: IP20, Terminal part: IP00 |
| Reset | Manual reset value / 0.0 to 100.0% (in units of 0.1%) |
| Setting Range | (Alarm) -1999 to 9999 (Decimal point position depends on input type) |
| Shape | DIN48x96 |
| Standard | [Certification standard] cULus: UL 61010-1 / CSA C22.2 No. 61010-1, Korea Radio Regulations (Radio law: KC mark) (some models only), Lloyd standard, [Compliant standard] EN 61010-1 ( (IEC 61010-1) |
| Storage Temperature (°C) | -25 to 65 (no condensation or freezing) |
| Terminal Shape | Push-in Plus terminal block |
| Type of Display | 11-segment digital display and single light-emitting display, 3-row display Contents: PV/SV/MV, PV/SV/multi SP or remaining soak time, etc. PV, SV, MV are all 4 digits |
| Type of Input | Thermocouple / resistance temperature detector / sensor / current / voltage |
| Type of control | ON/OFF control/PID control with auto tuning |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Compact body with a depth of 60 mm.48 x 96 mm push-in Plus terminal block type.
High control performance contributes to speeding up the equipment and improving yield.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20E5EC-B%20Relay%20Output/27P112448079-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
