OMRON Temperature Controller (Digital Controller) E5CC-B Voltage Output (for SSR Drive)
Sebelum PPN:
Rp5.599.900 - Rp8.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | (Transmission output) ± 0.3% FS or less |
|---|---|
| Altitude (m) | 2000 or less |
| Character Height (mm) | PV : 15.2, SV : 7.1 |
| Control Output | SSR drive voltage |
| Input Impedance (ohm) | Current input 150 or less, voltage input 1M or more (When connecting ES2-HB / THB, use 1: 1 connection.) |
| Input Voltage (V) | DC1 to 5, DC0 to 5, DC0 to 10 (input impedance 1MΩ or more) |
| Insulation Resistance (MΩ) | 20 or more (DC500V applied) |
| Number of Outputs | 2 (Common common) |
| Operating Temperature Range (°C) | -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard |
| Operation Environment | Overvoltage category II, pollution degree 2 (EN / IEC / UL 61010-1) |
| Pattern Setting | Digital setting with front keys |
| Protection Class | Front: IP66, Rear case: IP20, Terminal part: IP00 |
| Protective Function | Non-volatile memory (Number of writes: 1 million times) |
| Reset | Manual reset value / 0.0 to 100.0% (in units of 0.1%) |
| Setting Range | (Alarm) -1999 to 9999 (Decimal point position depends on input type) |
| Shape | DIN48x48 |
| Standard | [Certification standard] cULus: UL 61010-1 / CSA C22.2 No.61010-1, KOSHA (S mark) certification (only for some models), Korean radio regulations (Radio law: KC mark) (some models only) , Lloyd standard, [Applicable standard] EN 61010-1 (IEC 61010-1) |
| Storage Temperature (°C) | -25 to 65 (no condensation or freezing) |
| Terminal Shape | Push-in Plus terminal block |
| Type of Display | 11 segment digital display and single emission display |
| Type of Input | Thermocouple / resistance temperature detector / sensor / current / voltage |
| Type of control | ON/OFF control/PID control with auto tuning |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Compact body with a depth of 60 mm.48 x 48 mm push-in Plus terminal block type.
High control performance contributes to speeding up the equipment and improving yield.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20E5CC-B%20Voltage%20Output%20(for%20SSR%20Drive)/qjP112447955-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
