OMRON Temperature Controller (Digital Controller) E5CC-B Relay Output

Sebelum PPN:
Rp5.699.900 - Rp8.699.900
Spesifikasi
Accuracy(Transmission output) ± 0.3% FS or less
Altitude (m)2000 or less
Character Height (mm)PV : 15.2, SV : 7.1
Control OutputRelay contacts
Input Impedance (ohm)Current input 150 or less, voltage input 1M or more (When connecting ES2-HB / THB, use 1: 1 connection.)
Input Voltage (V)DC1 to 5, DC0 to 5, DC0 to 10 (input impedance 1MΩ or more)
Insulation Resistance (MΩ)20 or more (DC500V applied)
Number of Outputs2 (Common common)
Operating Temperature Range (°C)-10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
Operation EnvironmentOvervoltage category II, pollution degree 2 (EN / IEC / UL 61010-1)
Pattern SettingDigital setting with front keys
Protection ClassFront: IP66, Rear case: IP20, Terminal part: IP00
Protective FunctionNon-volatile memory (Number of writes: 1 million times)
ResetManual reset value / 0.0 to 100.0% (in units of 0.1%)
Setting Range(Alarm) -1999 to 9999 (Decimal point position depends on input type)
ShapeDIN48x48
Standard[Certification standard] cULus: UL 61010-1 / CSA C22.2 No.61010-1, KOSHA (S mark) certification (only for some models), Korean radio regulations (Radio law: KC mark) (some models only) , Lloyd standard, [Applicable standard] EN 61010-1 (IEC 61010-1)
Storage Temperature (°C)-25 to 65 (no condensation or freezing)
Terminal ShapePush-in Plus terminal block
Type of Display11 segment digital display and single emission display
Type of InputThermocouple / resistance temperature detector / sensor / current / voltage
Type of controlON/OFF control/PID control with auto tuning

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compact body with a depth of 60 mm.
48 x 48 mm push-in Plus terminal block type.
High control performance contributes to speeding up the equipment and improving yield.

Ulasan Produk

Tidak ada ulasan