OMRON Temperature Alarm K8DT-TH

Sebelum PPN:
Rp2.399.900
Spesifikasi
Allowable Voltage fluctuation85 to 110% of rated power supply voltage
Altitude (m)2000 or less
Ambient Humidity to Use (%RH)25 to 85 (with no condensation)
Applicable StandardEN 61010-1 Installation environment: pollution degree 2, overvoltage category II
Case MaterialPC UL94-V0
Current Capacity (A)10 (per 1 pole)
EMC Standard to ConformEN 61326-1
Exterior Color(Case) N1.5
Insulation Resistance (MΩ)20 or more Between all external terminals and the case Between all power supply terminals and all input terminals Between all power supply terminals and all output terminals Between all input terminals and all output terminals
LED ColorPWR: Green, ALM: Red
Outer Dimensions (WxHxD) (mm)17.5x90x90
Pattern SettingRotary type DIP switch setting (3 stations)
Protection ClassTerminal: IP20
Rated Impulse Withstand Voltage (kV)6 (between conductive part terminal and exposed non-charged metal part)
Rated Insulation Voltage (V)AC253
Storage Temperature (°C)-25 to +65 (with no condensation or icing)
Suitable For(Wire type) Stranded wire, solid wire, ferrule terminal (cross-sectional area) 0.25 to 1.5 mm² (AWG24 to 16)
Type of SignDIN rail mounting, screw mounting
Width (mm)17.5
Withstand Voltage3000VAC for 1 minute Between external terminals and case Between power supply terminals and input terminals Between power supply terminals and output terminals Between input terminals and output terminals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
17.5mm width.
Thermocouple type.
Ideal for preventing excessive noise rise of the heater.
Push-in Plus terminal type.

Ulasan Produk

Tidak ada ulasan