OMRON Tachometer H7CC-R Series

Sebelum PPN:
Rp4.399.900 - Rp6.399.900
Spesifikasi
Allowable Voltage fluctuation85-110% of rated power supply voltage (90-110% for DC12-48V)
Ambient Humidity to Use (%RH)25~85
Case ColorBlack (N1.5)
Control OutputContact output AC250V / DC30V 3A Resistance load (cosΦ = 1) Minimum applicable load: DC5V 10mA (P level, reference value)
Digit Number of Display6 digits
Function[Average] Simple average / Moving average selectable, Number of times: OFF / 2 times / 4 times / 8 times / 16 times
Impulse Voltage (V)Between power supply terminals: 6.0 k (1.0 kV for 24 VAC/12 to 48 VDC types) Between current-carrying terminals and exposed non-current-carrying metal parts: 6.0 kV (1.5 kV for 24 VAC/12 to 48 VDC types)
Insulation Resistance (MΩ)Between 100 or more (at DC500V mega) conductive terminal and exposed non-charged metal part, discontinuous contact
Number of Digits6 digits 0 to 999999
Operating Temperature Range (°C)-10 to +55 (when closely attached: -10 to +50) (However, do not freeze or condense)
Output TypeContact output
Protection ClassIEC standard IP66, but only on the panel surface (when using waterproof packing type Y92S-P6)
Rated Power Consumption (VA) Approximately 6.8 (AC100-240V), Approximately 5.5 / 3.3W (AC24V / DC12-48V)
Service LifeMechanical life: 10 million times or more Electrical life: 100,000 times or more (AC250V 3A resistance load, ambient temperature conditions: 23°C)
Shock Resistance Malfunction (m/s²)100, 3 axes each direction 3 times each
Storage Temperature Range (°C)-25 to +70 (However, do not freeze or condense)
Terminal StructureSocket type (11 pins)
Type of Display7-segment negative LCD, character height measurement value: 10 mm (white), comparison value: 6 mm (green)
Type of Terminal FittingEmbedded mounting/surface mounting (shared)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Control devices such as counters have a limited product life. * A guideline for the life of relay output contacts is 100,000 times. * Since the built-in electrolytic capacitor deteriorates, it is recommended to replace it regularly every 7 to 10 years. * If the product is used beyond its useful life, it may emit smoke or smell.
Feature
Pursuing "easy to understand and see". H7CC has realized new value that contributes to the reduction of maintenance man-hours / work man-hours by visualizing the replacement time and improving visibility and operability. Equipped with an LED that guides intuitive operation. Insulates and separates the power supply and input to make wiring design easier. There is no need to consider grounding or wraparound circuits. Prevents post-maintenance with the replacement time notification function ・ Reduces maintenance man-hours A calculation tool is available to easily calculate the replacement time.

Ulasan Produk

Tidak ada ulasan