OMRON SYSMAC CJ Series Pulse Catch Input Unit

Sebelum PPN:
Rp7.399.900
Spesifikasi
Applicable StandardcULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
Common Specifications16 points, 1 common
Current (mA)(ON) 3 or more, (OFF) 1 or less
Current Consumption (mA)80 or less (DC5V)
External ConnectionDetachable terminal block
Input Current (mA)7
Input Impedance (ohm)3.3k
Input Voltage Tolerance (V)DC20.4~26.4
Insulation Resistance (MΩ)20 / between external terminals and GR terminal (at 100 VDC)
Number of Circuits16 points (16 points / common 1 circuit)
Number of Input Points(I / O) 16 points
Occupied In/Out Points1CH
Pulse WidthInput condition / (ON time) 0.05 ms or less, (OFF time) 0.5 ms or less
Rated Input Voltage (V)DC24
Response Time (ms)(ON) 0.05 or less, (OFF) 0.5 or less
Simultaneous On Points100% (16 points / common) Simultaneously ON (at 24 VDC)
Voltage (V)(ON) DC 14.4 or more, (OFF) DC 5 or less
Withstand Voltage1000V AC for 1 minute between external terminals and GR terminal Leakage current 10mA or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* There is no limit to the mounting position and number of units.
Feature
Catch an input signal shorter than the cycle time.
This input unit has the function of capturing pulse inputs shorter than the PLC cycle time.
The pulse input width (ON time) that can be captured by the pulse catch input is 0.05 ms or more.
The input data taken into the internal circuit is cleared when the input is refreshed.
The pulse catch input unit can handle short pulse signals that cannot be obtained by a normal I / O unit, such as when exchanging signals with an inspection device, when it is necessary to receive multiple points.

Ulasan Produk

Tidak ada ulasan