OMRON SYSMAC CJ Series Interrupt Input Unit

Sebelum PPN:
Rp8.099.900
Spesifikasi
Applicable StandardcULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
Common Specifications16 points, 1 common
Current (mA)(ON) 3 or more, (OFF) 1 or less
Current Consumption (A)80 or less (DC5V)
External ConnectionDetachable terminal block
Input Current (mA)7(DC24V)
Input Impedance (ohm)3.3k
Input Voltage Tolerance (V)DC20.4~26.4
Insulation Resistance (MΩ)20 / External terminals and GR terminal (at 100 VDC)
Maximum number of connections(Can be installed) 2 units
Number of Circuits16 points (16 points / common 1 circuit)
Number of Input Points(I / O) 16 points
Occupied In/Out Points1CH
Pulse WidthInput condition / (ON time) 0.05 ms or less, (OFF time) 0.5 ms or less
Rated Input Voltage (V)DC24
Response Time (ms)(ON) 0.05 or less, (OFF) 0.5 or less
Simultaneous On Points100% (16 points / common) simultaneously ON (at 24 VDC)
Voltage (V)(ON) DC 14.4 or more, (OFF) DC 5 or less
Withstand Voltage1000V AC for 1 minute between external terminals and GR terminal Leakage current 10mA or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fast response, up to 2 units, 32 I / O interrupt tasks can be started.
Accepts input to launch an I / O interrupt task. When an input is input to this unit, the CPU unit interrupts the execution of the cycle execution task (normal program) and executes the I / O interrupt task.

Ulasan Produk

Tidak ada ulasan