OMRON Star DelTA Timer H3DT-G

Sebelum PPN:
Rp2.299.900
Spesifikasi
Ambient Humidity to Use (%RH)25~85
Contact1c
Impulse Voltage (V)5k (between power supply terminals), 7.4k (conducting part terminal and operation part)
Influence of Temperature± 2% (ratio to the maximum scale) or less
Influence of Voltage± 0.5% (percentage of maximum scale) or less
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Noise resistanceSquare wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV
Operating Temperature Range (°C)-20 to +60 (no icing)
Operating Time Variation± 1% (percentage of maximum scale) or less
Output TypeRelay 1c
Power Consumption (VA)At 240C: 1.9 or less, 240 VDC: 0.6 W or less, 24 VDC: 0.3 W or less
Power ResetMinimum power open time 0.1s
Power Supply Voltage (V)AC/DC24~240
Protection ClassIP30 (terminal is IP20)
Rated Insulation Voltage (V)AC250
Rated power supply voltageAC24-240V 50/60 Hz DC24-240V ripple 20% or less
Return FunctionSelf-recovery
Return Voltage10% or less of rated voltage
Safety StandardcULus : UL 508/CSA C22.2 No.14; EN 61812-1: Pollution degree 2/Overvoltage Category III; CCC: Pollution degree 2/Overvoltage Category II GB 14048.5; LR: Category ENV1.2
Static Resistance (kV)4 (malfunction), 8 (destruction)
Storage Temperature (°C)-40 to +70 (but no freezing)
TypeStar delta timer
Type of OperationTimed operation
Type of SignDIN rail mounting
Vibration Resistance (Destruction) Frequency (Hz)10~55, single amplitude 0.75mm, 3 directions, 2h each
Withstand VoltageAC2900V 50/60Hz 1min (live metal parts and operating parts); AC2000V 50/60Hz 1min (between control output and operation circuit); AC1000V 50/60Hz 1min (between non-continuous contacts)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
17.5mm width. Push-in Plus terminal block type.
DIN rail mounting type.
Two types of range can be selected from 1 second to 120 seconds with one unit.

Ulasan Produk

Tidak ada ulasan