OMRON SSR G3S4 Terminal

Sebelum PPN:
Rp1.299.900
Spesifikasi
Coil Rated Voltage (V)DC24
Contact Configuration1ax4
Input Impedance (ohm)2.3k±20%
Insulation Resistance (MΩ)100 or more (with DC 500V mega)
Leakage Current (mA)0.1 or less (at DC 26V)
Operating Ambient Humidity (%RH)45~85
Operating Voltage (V)DC 19.2 or less
Operating Voltage Range (V)DC19.2~28.8
Rated Voltage (V)DC24
Relay(Installed solid state relay) G3SD-Z01P-PD
Return Time (ms)1 or less
Return Voltage (V)DC1 or more
Shock Resistance (m/s²)1000
Storage Temperature (°C)-30 to +100 (with no icing or condensation)
Suitable Load of Output1A, DC 3~26V
TypeTerminal relay
Vibration Resistance (Hz)10~55~10, single amplitude 0.75 mm (double amplitude 1.5 mm)
Voltage Drop when Output Turned ON1.5V or less
Withstand Voltage (V/minute)AC 2000 50/60Hz
Zero Cross FunctionNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
A collection of SSRs with an easy-to-use structure that integrates a small SSR (G3S, 4 installed), a socket, and a heatsink.The terminals have a separate IN/OUT structure, making wiring easy.The dedicated socket has an operation indicator LED, making it easy to replace the relay. Easy DIN rail mounting and screw mounting common

Ulasan Produk

Tidak ada ulasan