OMRON Solid State Timer H3YN-B

Sebelum PPN:
Rp1.099.900 - Rp1.799.900
Spesifikasi
Ambient Humidity to Use (%RH)35~85
Influence of Temperature± 2% or less (at maximum scale time)
Influence of Voltage± 2% or less (at maximum scale time)
Insulation Resistance (MΩ)100 or more (measured with DC500V mega)
Noise resistanceSquare wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV
Operating Time Variation± 1% or less (at maximum scale time) (± 1% ± 10 ms or less for 1s range)
Outer Dimensions (WxDxH) (mm)21.5 or less x 63 x 28 or less
Protection ClassIP40
Return Voltage10% or less of power supply voltage
Shock Resistance Malfunction (m/s²)100, 6 directions 3 times each
Static Resistance (kV)4 (malfunction), 8 (destruction)
Storage Temperature (°C)-25~+65 (no freezing)
TypeMulti Timer
Vibration Resistance (Destruction) Frequency (Hz)10 to 55, single amplitude 0.75mm, 3 directions, 1h each
Vibration Resistance (Malfunction) Frequency (Hz)10~55, single amplitude 0.5 mm, 3 directions, 10 min each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Ultra-compact multi-timer for sequence control.
Achieves multi-time range and multi-operation mode with the same shape as the H3Y. Moreover, it conforms to EN standards.
Obtained UL-Listed together with the push-in Plus terminal block socket. It also supports CSA, CE mark, LR, and CCC.
With a black design, the power supply terminal is located at the top and the contact output terminal is located at the bottom.
Achieves multi-time range and operation mode.
Shape MY power relay and pin compatible.
Small size that contributes to space saving.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait