OMRON Solid State Timer H3Y-B

Sebelum PPN:
Rp909.900 - Rp1.299.900
Spesifikasi
Ambient Humidity to Use (%RH)35~85
Insulation Resistance (MΩ)100 or more (measured with DC500V mega)
Noise resistanceSquare wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV
Operating Time Variation± 1% or less (at maximum scale time)
Outer Dimensions (WxDxH) (mm)21.5 or less x 63 x 28 or less
Protection ClassIP40
Return Voltage10% or more of power supply voltage
Static Resistance (kV)4 (malfunction), 8 (destruction)
Storage Temperature (°C)-25~+65 (no freezing)
TypeMonofunction timer
Type of TerminalPlug-in terminal
Vibration Resistance (Destruction) Frequency (Hz)10 to 55, single amplitude 0.75mm, 3 directions, 1h each
Vibration Resistance (Malfunction) Frequency (Hz)10~55, single amplitude 0.5 mm, 3 directions, 10 min each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Do not use the inverter output as a power source.
For products for which delivery dates must be confirmed each time, a "tentative delivery date" is displayed because we need to confirm the delivery date, including production status, with our suppliers each time an order is placed.
After you place an order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
UL-Listed acquisition with ultra-small timer push-in Plus terminal block socket for sequence control. * In combination with push-in Plus terminal block socket (type PYF- □ -PU-L).
It also supports CSA, CE mark, CCC, and LR.
With a black design, the power supply terminal is located at the top and the contact output terminal is located at the bottom.
+ -Easy time setting with a large knob shared by the driver.
Achieves semi-multi power supply voltage.

Ulasan Produk

Tidak ada ulasan