OMRON Solid State Timer H3RN

Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Spesifikasi
Ambient Humidity to Use (%RH)35~85
Control OutputAC250V 3A Resistive load (cosΦ=1) (using G6B-2□14P-FD-US (contact material: AgSnIn)); Minimum applicable load: DC5V 10mA (P level, reference value)
Impulse Voltage (V)1k (between power terminals)
Influence of Temperature± 2% or less (at maximum scale time)
Influence of Voltage± 2% or less (at maximum scale time)
Insulation Resistance (MΩ)100 or more (measured with DC500V mega)
Noise resistanceSquare wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV
Operating Temperature Range (°C)-10~+55 (no freezing)
Operating Time Variation± 1% or less (at maximum scale time) (± 1% ± 10 ms or less for 1s range)
Operation ModeSwitch between 4 modes: on-delay, interval, flicker off start, flicker on start
Protection ClassIP40 (excluding terminals)
Return Voltage10% or less of power supply voltage
Safety StandardcULus (or cURus): UL 508/CSA C22.2 No.14 certified, CSA C22.2 No.14; Compliant with EN 61812-1, IEC 60664-1 4kV/2
Setting Error± 15% ± 50 ms or less (at maximum scale time)
Shock Resistance Malfunction (m/s²)100, 6 directions 3 times each
Static Resistance (kV)4 (malfunction), 8 (destruction)
Storage Temperature (°C)-25 to +65 (no icing)
Vibration Resistance (Destruction) Frequency (Hz)10 to 55, single amplitude 0.75mm, 3 directions, 1h each
Vibration Resistance (Malfunction) Frequency (Hz)10~55, single amplitude 0.5 mm, 3 directions, 10 min each
Withstand Voltage2000V AC 50/60Hz 1min (between operation power supply circuit and control output, and between contacts of different polarities); AC1000V 50/60Hz 1min (between non-continuous contacts)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*When using continuously at an ambient temperature of 50°C or higher, use with a power supply voltage of 90 to 110% (95 to 110% for DC12V).
For products for which delivery dates must be confirmed each time, a "tentative delivery date" is displayed because we need to confirm the delivery date, including production status, with our suppliers each time an order is placed.
After you place an order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Multi-function compact and thin timer that is pin compatible with the G2R relay.

Ulasan Produk

Tidak ada ulasan