OMRON Solid State Timer H3RN

Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Spesifikasi
Ambient Humidity to Use (%RH)35~85
Control OutputAC250V 3A Resistive load (cosΦ=1) (using G6B-2□14P-FD-US) Minimum applicable load: DC5V 10mA (P level, reference value)
Dimensions (mm)46x12.8x28.8
Impulse Voltage (V)Between power terminals: 1k
Influence of Temperature± 2% or less (at maximum scale time)
Influence of Voltage± 2% or less (at maximum scale time)
Insulation Resistance (MΩ)100 or more (measured with DC500V mega)
Operating Temperature Range (°C)-10 to 55 (no condensation or freezing)
Operating Time Variation±1% or less (at maximum scale time), (±1% ±10ms or less for 1s range)
Operation ModeSwitch between 4 modes of on-delay, interval, flicker off start, flicker on start with DIP switch
Protection ClassIP40 (excluding terminals)
Return Voltage10% or less of power supply voltage
SeriesH3RN
Setting Error± 15% ± 50 ms or less (at maximum scale time)
Shock Resistance Malfunction (m/s²)100 6 directions 3 times each
Static Resistance (kV)4 (malfunction); 8 (destruction)
Storage Temperature (°C)-25 to 65 (no condensation or freezing)
Vibration Resistance (Hz)10 to 55, single amplitude 0.75mm, 3 directions, 1h each (durability)/10 to 55, single amplitude 0.5mm, 3 directions, 10min each (malfunction)
Withstand Voltage (V/minute)AC2000 50/60Hz (between operating power circuit and control output, and between contacts of different polarities), AC1000 50/60Hz (between non-continuous contacts)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*The H3RN does not come with a connection socket. *When using continuously at an ambient temperature of 50°C or higher, use with a power supply voltage of 90 to 110% (95 to 110% for DC12V).
For products for which delivery dates must be confirmed each time, a "tentative delivery date" is displayed because we need to confirm the delivery date, including production status, with our suppliers each time an order is placed.
After you place an order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Realizes multiple time ranges and operation modes. Small and thin size that contributes to space saving. Obtained UL and CSA standards. Conforms to EN61812-1 and CE mark.

Ulasan Produk

Tidak ada ulasan