OMRON Solid State Timer H3DK

Sebelum PPN:
Rp1.299.900 - Rp2.799.900
Spesifikasi
Ambient Humidity to Use (%RH)25~85
Included AccessoriesName label
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Operating Temperature Range (°C)-20 to 55 (no condensation or freezing)
Protection ClassIP30 (terminal is IP20)
Safety StandardcURus(UL508CSA C22.2 No.14), EN61812-1, IEC60664-1 4kV/2, EN50274
Storage Temperature (°C)-40 to 70 (no condensation or freezing)
Storage Temperature Range (°C)-40 to +70 (but no freezing)
Type of SignDIN rail mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* When using the power supply voltage at 24V DC, there is an inrush current of about 0.25A, so be careful when opening and closing the power supply of the timer body with non-contact output such as a sensor.
* DC power supply ripple is 20% or less.
Feature
DIN 22.5mm width for in-panel "Screws do not fall" "Hands do not touch" terminal structure (EN50274 compliant).

Ulasan Produk

Tidak ada ulasan