OMRON Solid State Timer

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number64-9682-95
Adjustable Time0.05s~300h
External Connection8-pin socket
Influence of Voltage±0.2% or less (percentage of maximum scale) or less (±0.2% ±10ms or less for 1.2s and 3s ranges)
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Operation ModeA: On-delay, B: Flicker off-start, B2: Flicker on-start, E: Interval, J: One-shot output, Power start
Pin Type8
Power Supply Voltage (V)AC100-/DC100- 300H
Type5 operation multi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies.
Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type)
0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V).
PNP input type is also available
UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant

Ulasan Produk

Tidak ada ulasan