OMRON Single Phase Power Regulator G3PW

Sebelum PPN:
Rp8.199.900 - Rp10.999.900
Spesifikasi
Alarm OutputNumber of points: 2 points, open collector output (independent common) Maximum working voltage: 30 V DC Maximum load current: 50 mA Maximum residual voltage: 1.5 V Maximum leakage current: 0.4 mA
Ambient Humidity to Use (%RH)5~95
Applicable LoadPhase control / linearity (resistance) load, transformer primary side control (magnetic speed density 1.25 or less), optimum cycle control / linearity (resistance) load (transformer primary side control is not possible)
Communication FunctionNone
EMC Standard to Conform(EMI/EMC)EN60947-1, EN60947-4-3
Frequency Fluctuation Range (Hz)±3
Insulation Resistance (MΩ)100 or more (DC500V insulation resistance meter)
Leakage Current (mA)10 or less (100/110 VAC), 20 or less (200/220 VAC)
Number of PhasesSingle-phase
Output Voltage(Adjustment) 0-98%
Power Consumption (VA)5 or less (between control power supply 4-5)
Protection ClassPanel mounting type / closing wall hanging type
Rated Voltage (V)AC100~240
Safety StandardUL508, CSA C22.2 No.14, EN60947-4-3 (pollution degree 2, overvoltage category II)
Shock Resistance (m/s²)300
Storage Temperature Range (°C)-25 to +65 (with no icing or condensation)
TimeSoft up / down: 0.0 to 99.9 seconds (initial value / 0.5 seconds) (Possible to use either phase control or optimum cycle control)
TypePower conditioner (200V AC)
Type of control(At analog input) phase control or optimum cycle control (at voltage ON/OFF input) ON/OFF control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Power regulator functions and performance are improved. Easily realizes high accuracy and multiple functions.
It is possible to monitor the set value and output amount by digital display.
Control mode can be selected (phase control / optimum cycle control).
It is possible to monitor the operating time.
The phase control method can be selected.
Supports a wide range of loads (transformer load, alloy heater, pure metal heater, etc.).
Supports UL and CE marking.

Ulasan Produk

Tidak ada ulasan