OMRON Single Phase Current Relay K8AK-AS

Sebelum PPN:
Rp2.999.900
Spesifikasi
Altitude (m)2000 or less
Ambient Humidity to Use (%RH)Relative humidity: 25 to 85 (no condensation)
Applicable StandardEN60947-5-1, Installation environment (Pollution degree 2, Installation category III), EN60947-5-1, UL508 (Recognition), Korea Radio Act (Act No. 10564), CSA C22.2 No.14, CCC: GB14048.5
Case ColorN1.5
Case MaterialPC+ABS UL94-V0
Display LEDPWR: Green, RY: Yellow, ALM: Red
Frequency Tolerance50/60Hz±5Hz
Insulation Resistance (MΩ)over 20
MountingDIN rail mounting
Noise resistance1500V power supply terminal common / normal, rising 1ns square wave positive / negative pulse width 1μs / 100ns
Operating TimeSetting range: 0.1 to 30 seconds
Operating Voltage Range85 to 110% of rated power supply voltage
Operation Mode1c contact output (normally open / normally closed DIP switch switching)
Outer Dimensions (WxDxH) (mm)22.5x100x90
Output1c relay output
Protection ClassTerminal: IP20
Return FunctionManual return / automatic return (switching)
Shock Resistance (m/s²)100, 3 axes 6 directions 3 times
Storage Humidity Range (%RH)Relative humidity 25-85 (with no condensation)
Storage Temperature Range (°C)-20 to 65 (but no freezing or condensation)
Vibration Resistance (Hz)Frequency: 10 to 55, Acceleration: 50m/s² , X, Y, Z directions: 5min x 10 sweeps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan