OMRON Simple Connector for Industrial Equipment XN2 Socket Connector for PCB (Single Station Type)

Sebelum PPN:
Rp51.900 - Rp75.900
Spesifikasi
Contact Resistance (miliΩ)30 or less (20 VDC or less, 100 mA or less)
Insulation Resistance (MΩ)1000 or more (at 500 VDC)
Operating Temperature Range (°C)-30 to +75 (no condensation or freezing)
Rated Voltage (V)DC32
Withstand VoltageAC1000V 60 seconds (leakage current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy connection connector conforming to e-CON specifications, which is ideal for connecting sensors.
The "spring clamp method", which has a proven track record for industrial use, is used as the wiring method.
No special tools are required and wiring is easy.
Repeated wiring (repair) is possible.
One connector can handle the wire range from AWG28 (0.08mm 2 ) to AWG20 (0.5mm 2). (Coating outer diameter Φ1.5 or less)

Ulasan Produk

Tidak ada ulasan