Sebelum PPN:
Rp6.099.900 - Rp6.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Humidity to Use (%RH) | Relative humidity 25-85 (with no condensation) |
|---|---|
| Applicable Standard | UL3121-1, EN61010-1 (IEC61010-1): Pollution degree 2 / Overvoltage category II |
| Digit Number of Display | 5-digit |
| Display | Zero: Zero digit suppression |
| Display Range | -19999~99999 |
| Display update cycle | Sampling cycle (sampling cycle x average count when using the averaging function) |
| Input Impedance | Current input: 45Ω Voltage input: 1MΩ or more |
| Input Method | DC voltage / DC current |
| Input Signal | DC current / voltage (0 to 20mA, 4 to 20mA, 0 to 5V, 1 to 5V, ± 5V, ± 10V) |
| Input Voltage (V) | ±10 |
| Insulation Resistance (MΩ) | 20 or more (at 500 VDC) ; Between all external terminals and case, between input-output-power supply |
| Method | Measurement: Double integration method |
| Number of Digits | 5 digits (-19999 to 99999) |
| Protection Class | Front: NEMA4X indoor compliant (equivalent to IP66), rear case: IP20, terminal part: IP00 + finger protection (VDE0106/100) |
| Protective Function | Memory: Non-volatile memory (number of writes 100,000 times) |
| Response Time | Comparative output: 750 ms or less |
| Sampling Cycle (ms) | 250 |
| Storage Temperature Range (°C) | -25 to +65 (with no condensation or icing) |
| Type of Display | 7-segment digital display |
| Type of Input | DC voltage / DC current |
| Type of Sign | Panel mounting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Achieves high visibility with a negative LCD display with a 2-color LED (red / green) backlight. The input is a multi-range of DC voltage input and DC current input.Easy setting by front key operation.
Equipped with an averaging processing function that suppresses flicker.
Equipped with scaling, front forced zero, and zero limit functions.
You can check the MAX / MIN display.
Short body size with a depth (under the neck) of 80 mm.
Equipped with a terminal cover to prevent electric shock as standard equipment.
The front part has a protective structure NEMA TYPE 4X compliant (equivalent to IP66) waterproof and dustproof structure.
UL standard conformity certification (mark license certification).
Conforms to CE marking.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
